
Shockforce Nite Eye Dual-Sided Tape Measure, 1-3/16 in W x 16 ft L, Yellow Blade
Mfr # 182-L1116-02
Zoro # G022450521
product price:Â $32.79
/eaKey Features
Blade Length
16 ft
Case Color
Yellow
Measurement Type
SAE
Case Material
Shockforce
Blade Material
Nylon Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
182-L1116-02
Zoro #
G022450521
UPC #
037103358202
Country of Origin
China
Dimensions
Blade Length
16 ft
Details
Case Color
Yellow
Measurement Type
SAE
Item
Dual Sided Measuring Tape
Case Material
Shockforce
Blade Material
Nylon Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.