Zoro Homepage

Steel Tape, 20 ft, Artisan, Diameter

  • Mfr # 120PN

  • Zoro # G912535277


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Blade Length
20 ft
Blade Material
Steel
System of Measurement
SAE
Overall Length
3.9 in
Overall Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120PN
Zoro #
G912535277
UPC #
037103298003
Country of Origin
Mexico

Dimensions

Blade Length
20 ft
Overall Length
3.9 in
Overall Width
3.4 in

Details

Item
Steel Tape,20 ft,Artisan,Diameter
Blade Material
Steel
System of Measurement
SAE
Blade Style
B12

Description

Steel Tape,20 ft,Artisan,Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.