Zoro Homepage

Tape Measure, 100 ft, Peerless

  • Mfr # C1276N

  • Zoro # G612530138


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Blade Length
100 ft
Blade Material
Steel
System of Measurement
SAE
Overall Length
13.5 in
Blade Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1276N
Zoro #
G612530138
UPC #
037103296344
Country of Origin
Mexico

Dimensions

Blade Length
100 ft
Overall Length
13.5 in
Overall Width
7 in

Details

Item
Tape Measure,100 ft,Peerless
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Chrome

Description

Tape Measure,100 ft,Peerless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.