Zoro Homepage

Tape Measure, 200 ft, Peerless

  • Mfr # C1278N

  • Zoro # G712530106


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Blade Length
200 ft
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Chrome
Overall Width
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1278N
Zoro #
G712530106
UPC #
037103296368
Country of Origin
Mexico

Dimensions

Blade Length
200 ft
Overall Width
7.6 in
Overall Length
9.1 in

Details

Item
Tape Measure,200 ft,Peerless
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Chrome

Description

Tape Measure,200 ft,Peerless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.