10" Half Round Second Cut Cabinet Rasp
Mfr # 17683N
Zoro # G0920486
product price: $28.19
/eaSold in multiples of 6 for $169.14
Key Features
Profile Shape
Half Round
Thickness
3/16 in
File Style
American Pattern File
Taper
Regular Taper
Edge Cut Style
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17683N
Zoro #
G0920486
UPC #
037103219596
Country of Origin
Brazil
Dimensions
Thickness
3/16 in
File Length without Tang
0 in
File Width
1 1/8 in
Length
12.62 in
Width
1.115 in
Details
Item
Wood Rasp
Profile Shape
Half Round
File Style
American Pattern File
Taper
Regular Taper
Edge Cut Style
Single
Number of Cut Edges
2
Includes Handle
No
Material Applications
Iron, Mild Steel, Plastics, Wood
Face Cut Style
None
Rigidity
Rigid
File Type
Wood Rasp
File Body Finish
Natural
File Coarseness
Second Cut
Material
Steel
Description
Wood Rasp, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Single, File Length without Tang 0 in, Thickness 3/16 in, File Width 1 1/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.