Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Half Round Second Cut Cabinet Rasp

  • Mfr # 17751N

  • Zoro # G1274483


product price: $32.35
/ea
Sold in multiples of 6 for $194.10

Key Features

Conveyer Belt Material
Steel
Overall Length
15 in
Belt Width (In.)
1.325 in
Max. Height
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17751N
Zoro #
G1274483
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
15 in
Belt Width (In.)
1.325 in
Max. Height
0.22 in

Details

Item
File Raspcabinetregular
Conveyer Belt Material
Steel

Description

File Raspcabinetregular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.