Zoro Homepage

12" Rectangular Double/Single Cut Handy File - Boxed

  • Mfr # 06686NN

  • Zoro # G0885608


product price: $18.99
/ea
Sold in multiples of 6 for $113.94

Key Features

Profile Shape
Rectangular
Thickness
3/16 in
File Width
1 3/16 in
Taper
Tapered Slightly Towards Point
File Length without Tang
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06686NN
Zoro #
G0885608
UPC #
037103334404
Country of Origin
Brazil

Dimensions

Thickness
3/16 in
File Width
1 3/16 in
File Length without Tang
12 in
Length
16.02 in
Width
1.18 in

Details

Item
Machinists File
Profile Shape
Rectangular
Taper
Tapered Slightly Towards Point
Rigidity
Rigid
Number of Cut Edges
3
Face Cut Style
Double-Cut, Single-Cut
Edge Cut Style
Single
File Body Finish
Natural
File Style
American Pattern File
Material Applications
Iron, Mild Steel, Plastics, Wood
File Type
Handy File
File Coarseness
Bastard Cut
Includes Handle
No
Material
Steel

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 3/16 in, File Width 1 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.