Zoro Homepage

13/16" x 8" Round Knurl Cut Chainsaw File - 1 File per Card

  • Mfr # 23861

  • Zoro # G3525691


product price: $5.19
/ea
Sold in multiples of 3 for $15.57

Key Features

Profile Shape
Round
Thickness
5/64 in
File Type
Chainsaw File
File Diameter
7/32 in
File Coarseness
Smooth Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23861
Zoro #
G3525691
UPC #
037103238610
Country of Origin
Brazil

Dimensions

Thickness
5/64 in
File Diameter
7/32 in
File Length without Tang
8 in
Width
0.192 in
Length
9.68 in

Details

Item
Chainsaw File
Profile Shape
Round
File Type
Chainsaw File
File Coarseness
Smooth Cut
File Style
American Pattern File
Includes Handle
No
Rigidity
Rigid
Edge Cut Style
Safe
File Body Finish
Natural
Number of Cut Edges
4
Face Cut Style
None
Taper
Tapered Slightly Towards Point
Material Applications
Iron, Mild Steel, Plastics, Wood
Material
Steel

Description

Chainsaw File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style None, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 5/64 in, File Diameter 7/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.