Zoro Homepage

6" 1 Cut Half Round File

  • Mfr # 36527N

  • Zoro # G0885215


product price: $31.19
/ea
Sold in multiples of 12 for $374.28

Key Features

Profile Shape
Half Round
Thickness
3/16 in
File Style
Swiss Pattern File
Edge Cut Style
Single
File Type
Needle File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36527N
Zoro #
G0885215
UPC #
037103242013
Country of Origin
Switzerland

Dimensions

Thickness
3/16 in
File Width
9/16 in
File Length without Tang
6 in
Width
0.59 in
Length
5.91 in

Details

Item
Needle File
Profile Shape
Half Round
File Style
Swiss Pattern File
Edge Cut Style
Single
File Type
Needle File
Number of Cut Edges
2
Includes Handle
No
Face Cut Style
Double-Cut
Rigidity
Rigid
Taper
Regular Taper
File Body Finish
Natural
Material Applications
Iron, Mild Steel, Plastics, Wood
File Coarseness
Smooth Cut
Material
Steel

Description

Needle File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/16 in, File Width 9/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.