Zoro Homepage

6" Triangle Single Cut Slim Taper File

  • Mfr # 21866NN

  • Zoro # G3526391


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Profile Shape
Triangular
Thickness
1/8 in
File Style
American Pattern File
Material Applications
Iron, Mild Steel, Plastics, Wood
File Length without Tang
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21866NN
Zoro #
G3526391
UPC #
037103334886
Country of Origin
India

Dimensions

Thickness
1/8 in
File Length without Tang
6 in
File Width
5/16 in
Width
0.34 in
Length
7.76 in

Details

Item
Machinists File
Profile Shape
Triangular
File Style
American Pattern File
Material Applications
Iron, Mild Steel, Plastics, Wood
File Body Finish
Natural
File Coarseness
Smooth Cut
Taper
Tapered Slightly Towards Point
Rigidity
Rigid
File Type
Machinists File
Face Cut Style
Single-Cut
Number of Cut Edges
3
Edge Cut Style
Single
Includes Handle
No
Material
Steel

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/8 in, File Width 5/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.