Zoro Homepage
This item is Discontinued.
Crescent Nicholson 6" Triangle Single Cut Slim Taper File with Rawhide Handle 21729NN

6" Triangle Single Cut Slim Taper File with Rawhide Handle (Discontinued)

  • Mfr # 21729NN
  • Zoro # G3526376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21729NN
Zoro #
G3526376
UPC #
037103334909
Country of Origin
India

Dimensions

Thickness
19/64 in
File Width
5/16 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Triangular
Edge Cut Style
Single
Taper
Tapered Slightly Towards Point
Includes Handle
Yes
File Body Finish
Natural
Face Cut Style
Single-Cut
Number of Cut Edges
3
File Type
Machinists File
File Style
American Pattern File
File Coarseness
Smooth Cut
Rigidity
Rigid
Material Applications
Iron, Mild Steel, Plastics, Wood

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 19/64 in, File Width 5/16 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.