Zoro Homepage

8" Flat Fine Cut Long Angle Lathe Hand File

  • Mfr # 07835N

  • Zoro # G3191590


product price: $14.15
/ea
Sold in multiples of 12 for $169.80

Key Features

Profile Shape
Rectangular
Thickness
5/16 in
File Style
American Pattern File
Face Cut Style
Single-Cut
Rigidity
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07835N
Zoro #
G3191590
UPC #
037103241597
Country of Origin
Brazil

Dimensions

Thickness
5/16 in
File Width
3/4 in
File Length without Tang
8 in
Length
0.175 in
Width
10.13 in

Details

Item
Machinists File
Profile Shape
Rectangular
File Style
American Pattern File
Face Cut Style
Single-Cut
Rigidity
Rigid
Number of Cut Edges
2
File Coarseness
Smooth Cut
Taper
Regular Taper
Includes Handle
No
File Type
Machinists File
Material Applications
Iron, Mild Steel, Plastics, Wood
Edge Cut Style
Safe
File Body Finish
Natural
Material
Steel

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 5/16 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.