Zoro Homepage

File, 10In, Flat Aluminum, Dbl Cut, Type A

  • Mfr # 00047NN

  • Zoro # G812530013


product price: $22.35
/ea
Sold in multiples of 6 for $134.10

Key Features

Material
Steel
Width
1 in
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00047NN
Zoro #
G812530013
UPC #
037103334411
Country of Origin
Brazil

Dimensions

Width
1 in
Length
12.25 in

Details

Item
File,10in,Flat Aluminum,Dbl Cut,Type A
Material
Steel

Description

File,10in,Flat Aluminum,Dbl Cut,Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.