Zoro Homepage

File, 4In, Xx Slim Taper, Sgl Cut, Bx

  • Mfr # 14942MN

  • Zoro # G412529882


product price: $5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Length
5.43 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14942MN
Zoro #
G412529882
UPC #
037103334978
Country of Origin
India

Dimensions

Length
5.43 in
Width
0.18 in

Details

Item
File,4in,Xx Slim Taper,Sgl Cut,Bx
Material
Steel

Description

File,4in,Xx Slim Taper,Sgl Cut,Bx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.