Zoro Homepage

File, 6.25In, Needle, Square, Cut 0, Bx

  • Mfr # T37919

  • Zoro # G712845736


product price: $22.89
/ea
Sold in multiples of 12 for $274.68

Key Features

Length
6.3 in
Material
Steel
Width
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T37919
Zoro #
G712845736
UPC #
037103379191
Country of Origin
Switzerland

Dimensions

Length
6.3 in
Width
0.09 in

Details

Item
File,6.25 in,Needle,Square,Cut 0,Bx
Material
Steel

Description

File,6.25 in,Needle,Square,Cut 0,Bx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.