Zoro Homepage

File, 6.5in, Riffler, Die Sink, St, 5, Cut 2

  • Mfr # 36018N

  • Zoro # G212529945


product price: $41.85
/ea

Key Features

Length
5.91 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36018N
Zoro #
G212529945
UPC #
037103360182
Country of Origin
Switzerland

Dimensions

Width
0.17 in
Length
5.91 in

Details

Item
File,6.5in,Riffler,Die Sink,St,5,Cut 2
Material
Steel

Description

File,6.5in,Riffler,Die Sink,St,5,Cut 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.