File, 6In, Three Square Bastard, Dbl Cut, Bx
Mfr # 15925NNN
Zoro # G512529942
product price: $13.29
/eaSold in multiples of 12 for $159.48
Key Features
Length
8.27 in
Width
0.47 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15925NNN
Zoro #
G512529942
UPC #
037103337863
Country of Origin
India
Dimensions
Length
8.27 in
Width
0.47 in
Details
Item
File,6in,Three Square Bastard,Dbl Cut,Bx
Material
Steel
Description
File,6in,Three Square Bastard,Dbl Cut,Bx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.