File, 8In, Three Square Smooth, Dbl Cut, Bx
Mfr # 16102NNN
Zoro # G812529949
product price: $21.39
/eaSold in multiples of 12 for $256.68
Key Features
Length
10.63 in
Width
0.61 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16102NNN
Zoro #
G812529949
UPC #
037103337856
Country of Origin
India
Dimensions
Length
10.63 in
Width
0.61 in
Details
Item
File,8in,Three Square Smooth,Dbl Cut,Bx
Material
Steel
Description
File,8in,Three Square Smooth,Dbl Cut,Bx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.