File Handles
Mfr # 21484
Zoro # G705658329
product price: $7.19
/eaKey Features
Handle Material
Plastic
Features
Contoured to Fit Hand for Straight, Lathe, and Draw Filing, Handle Made of Strong High-Impact Material, Non-Slip Textured Finish for Better Grip, Screw-On Design Fits Most Popular Files
Handle Style
Contoured
Attachment Type
Screw-On
Handle Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21484
Zoro #
G705658329
UPC #
037103214843
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Details
Item
File Handles
Handle Material
Plastic
Features
Contoured to Fit Hand for Straight, Lathe, and Draw Filing, Handle Made of Strong High-Impact Material, Non-Slip Textured Finish for Better Grip, Screw-On Design Fits Most Popular Files
Handle Style
Contoured
Attachment Type
Screw-On
Handle Finish
Textured
Grip Style
Non-Slip
For Use With
Fits Most Popular Files
Description
File Handles, Attachment Type Screw-On, Handle Material Plastic, Overall Length 3 1/2 in, Handle Style Contoured, Handle Finish Textured, Grip Style Non-Slip, For Use With Fits Most Popular Files, Features Contoured to Fit Hand for Straight, Lathe, and Draw Filing, Handle Made of Strong High-Impact Material, Non-Slip Textured Finish for Better Grip, Screw-On Design Fits Most Popular Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.