Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent Nicholson Half Round File, American, 8 In. L 21745HN

Half Round File, American, 8 In. L (Discontinued)

  • Mfr # 21745HN
  • Zoro # G2613721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21745HN
Zoro #
G2613721
UPC #
037103219039
Country of Origin
Brazil

Dimensions

Length
8 in
Width
2 7/8 in

Details

Item
Half Round File
Profile Shape
Half Round
Application
For Tool and Die Makers, Jewelers, Model Makers
Finish
Natural
Pattern
American
Cut Type
Bastard/Double
Handle Design
Round Ergonomic Rubber
Taper
Rear
Shape
Half Round

Description

Half Round File, Profile Shape Half Round, Taper Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.