Zoro Homepage
This item is Discontinued.
Crescent Nicholson Miniature Hobby File Set, American 42030L

Miniature Hobby File Set, American (Discontinued)

  • Mfr # 42030L
  • Zoro # G3155135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42030L
Zoro #
G3155135
UPC #
037103420305
Country of Origin
China

Dimensions

Length
5 1/2 in

Details

Item
Hobby File Set
Profile Shape
Square, Half Round, Round
Includes
5 1/2 in Equaling, Half-Round, Flat, Round, Square and Three Square Files, Vinyl Pouch
Finish
Natural
Pattern
American
Number of Pieces
6
Cut Type
Fine
Handle Design
None

Description

Hobby File Set, Profile Shape Square, Half Round, Round, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.