Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent Nicholson Shoe Rasp, American, Half Round, Rough 18924N

Shoe Rasp, American, Half Round, Rough (Discontinued)

  • Mfr # 18924N
  • Zoro # G3395271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18924N
Zoro #
G3395271
UPC #
037103219763
Country of Origin
Colombia

Dimensions

Length
8 in

Details

Item
Shoe Rasp
Profile Shape
Half Round
Application
For Specialized Wood Filing
Finish
Natural
Pattern
American
Cut Type
Rough
Handle Design
None
Shape
Half Round

Description

Shoe Rasp, Profile Shape Half Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.