Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent Nicholson Warding File, American, Rectangular 16696N

Warding File, American, Rectangular (Discontinued)

  • Mfr # 16696N
  • Zoro # G4079871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16696N
Zoro #
G4079871
UPC #
037103243355
Country of Origin
Mexico

Dimensions

Length
6 in

Details

Item
Warding File
Profile Shape
Rectangular
Application
For Filing Ward Notches in Keys and Narrow Areas
Finish
Natural
Pattern
American
Number of Pieces
1
Cut Type
Second
Handle Design
None
Edges
Single Cut
Recommended Handle
Mfr. No. 21524 Wood, 21474 Plastic
Shape
Rectangular

Description

Warding File, Profile Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.