Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier, 9in, End Nipper

  • Mfr # 729CVN-05

  • Zoro # G812530006


product price: $23.35
/ea

Key Features

Jaw Length
0.406 in
Handle Type
Dipped
Overall Length
9 in
Jaw Width
1.75 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
729CVN-05
Zoro #
G812530006
UPC #
037103373236
Country of Origin
India

Dimensions

Jaw Length
0.406 in
Overall Length
9 in
Jaw Width
1.75 in
Overall Width
2 in
Cutting Edge Length
1.25 in
Handle Length
5.5 in
Size
9.25 in
Jaw Thickness
0.59 in

Details

Item
Plier,9in,End Nipper
Handle Type
Dipped
Material
Alloy Steel
Wire Crimper
No
Wire Cutter
No
Handle Color
Rawhide
Plier Type
End Cutting Nipper
Finish
Polished
Insulated
No

Description

Plier,9in,End Nipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.