Zoro Homepage

Saw, Hacksaw, 10In Compact

  • Mfr # CTMHACK

  • Zoro # G212844116


product price: $14.99
/ea

Key Features

Overall Length (In.)
12 in
Type
Hacksaw
Blade Material
Bi-Metal
Overall Width
1.5 in
Handle Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTMHACK
Zoro #
G212844116
UPC #
037103362858
Country of Origin
Viet Nam

Dimensions

Overall Length (In.)
12 in
Overall Width
1.5 in
Handle Length
5.5 in

Details

Item
Saw, Hacksaw, 10In Compact
Type
Hacksaw
Blade Material
Bi-Metal

Description

Saw, Hacksaw, 10In Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.