Zoro Homepage

Snip, Tinner, Alum Serrated 13In

  • Mfr # WAL13SS

  • Zoro # G513335481


product price: $30.99
/ea

Key Features

Handle Style
Double Asymmetrical Loop
Color
Rawhide, Black
Blade Finish
Satin Chrome
Handle Length
9 in
Blade Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAL13SS
Zoro #
G513335481
UPC #
037103377203
Country of Origin
Viet Nam

Dimensions

Handle Length
9 in
Blade Length
3 in
Overall Length
13 in
Width
2.5 in

Details

Item
Snip,Tinner,Alum Serrated 13In
Handle Style
Double Asymmetrical Loop
Color
Rawhide, Black
Blade Finish
Satin Chrome
Blade Material
Alloy Steel
Material
Aluminum
Handle Color
Black

Description

Snip,Tinner,Alum Serrated 13In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.