This item is Discontinued.

Crescent Tradesman Closed Top Tool Bag 17 In., PK6 CTB1750

Tradesman Closed Top Tool Bag 17 In., PK6 (Discontinued)

  • Mfr # CTB1750
  • Zoro # G9092025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTB1750
Zoro #
G9092025
UPC #
037103328946
Country of Origin
China

Dimensions

Height
17"

Details

Item
Tradesman Closed Top Tool Bag 17"

Description

Tradesman Closed Top Tool Bag 17 In., Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.