Shop All Cable and Wire Cutters
Crescent Wiss
8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife
Mfr # 0890CSFW
Zoro # G6073471
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper or Aluminum Wire, Spring Steel, Fencing Wire, Light Duty Chain
- Overall Length 8 1/2 in
- Cutting Action Shear
- Cutting Capacity Communication Cable 13/64 in
- Cutting Capacity Wire Rope 9/64 in
Product Information
- Brand Crescent Wiss
- MFR # 0890CSFW
- Zoro # G6073471
- UPC # 037103275769
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 1/2 in |
Details
Description
When you need to cut wires, the Crescent Wiss 0890CSFW 8-3/8" Flip Joint Cable Cutter is the tool for the job. It has a flip joint cable cutter with wire cutter and sheath knife. This high-quality cable cutter features a cushioned grip handle for comfort and control. The cable cutter can make shear cuts on cables up to 9/64 in. in diameter, as well as shear cuts on copper or aluminum wire up to 1/4 in. thick. The cutting capacity of this wire cutter is 13/64 in., which means it can cut through communication cables that are 13/64 in. thick. With its durable construction and multiple uses, the Crescent Wiss 8 3/8" Cable Cutter will exceed your expectations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- WESTWARD Three Square File, 6 In, 47/48 TPI (12F769)
- RIDGID Drain Cleaning Tool set, Steel (T-270)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- KLEIN TOOLS Communications Cable Cutter (63047)
- KLEIN TOOLS Replacement Head for 30-Inch Bolt Cutter (63831)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- Crescent Wiss Knives, Cutters & Snips