Crescent Wiss
SNIPS MULTIMSTR 9-3/4""
- Zoro #: G1751501
- Mfr #: M300N
Hover or click to zoom Tap to zoom
$25.93
Subtotal: $25.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Crescent Wiss #M300N Specifications
- Zoro #: G1751501
- Mfr #: M300N
- UPC #: 37103307903
- Country of Origin (subject to change): China
Description
The Wiss multi-master Hi-Viz snip pliers cut left, right and straight. They have non-slip serrated jaws and can cut up to 18-gauge carbon steel. Use to cut paper or plastic as well.
Reviews of Crescent Wiss #M300N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CRESCENT WISS Wiss WIS-WF24 24 in. Folding Tool WIS-WF24
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW MPC3N
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In WDF12D
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle WDF10O
- CRESCENT WISS Offset Snip, Right/Straight, 9 1/4 in, Molybdenum Steel Jaw M7R
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN M7R
- CRESCENT WISS Snip Tin Duckbil 23Ga 10-1/4In WDF10D
- CRESCENT WISS Aviation Snip, Edge, Cutting Capacity 18 ga Low Carbon Rolled Steel, 114 in Length of Cut M1X
- CRESCENT WISS Aviation Snip, Edge, Cutting Capacity 18 ga Low Carbon Rolled Steel, 138 in Length of Cut M3X
- CRESCENT WISS Folding Tool, 18", 16 ga Steel WF18
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip MWT-6510L
- Crescent Wiss Knives, Cutters & Snips