Shop All Snips
Crescent Wiss
SNIPS OFFSET 9-1/4"" RED
Mfr # M6R
Zoro # G1752551
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Crescent Wiss
- MFR # M6R
- Zoro # G1752551
- UPC # 37103583376
- Country of Origin United States
- Category Snips
Description
These Snips from Wiss are designed to meet the demands of aviation and metal fabrication work. These left and straight cut snips can cut arcs and straight lines. The CNC-serrated blades tightly hold material while cutting, making it easy to get through tough pieces. The self-opening spring action delivers a smooth low effort feed that is easy on your hands. Non slip cushion grips provide superior control while tough molybdenum steel blades ensure long blade life. Achieve precision cuts with these Snips from Wiss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8" (BA-5HBA)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J213G)
- CRESCENT WISS 9-3/4" 5-Blade Hand Crimper (WC5SN)
- CRESCENT WISS Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle (M1R)
- CRESCENT WISS 3 Piece Compound Action Aviation Snip Set (M123R)
- CRESCENT WISS 9-3/4 in. x 1-1/2 in. Molybdenum Steel Jaw Left/Right/Straight Aviation Snip (M3R)
- CRESCENT WISS Tinner Snips, Straight, 2-3/4" Cutting L (WDF12S)
- CRESCENT WISS 18" Folding Tool (WF18)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- Crescent Wiss Snips