This item is Discontinued.

Crescent Wiss Tinners Snip, Straight, 14 in, Forged steel W14L

Tinners Snip, Straight, 14 in, Forged steel (Discontinued)

  • Mfr # W14L
  • Zoro # G3556287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W14L
Zoro #
G3556287
UPC #
037103239976
Country of Origin
China

Dimensions

Overall Length
14 in
Cutting Length
3 1/2 in
Maximum Sheet Thickness
20 ga

Details

Cutting Action
Straight
Material
Forged steel
Features
Sleek Head Design Reduces Cutting Effort By Allowing Easy Flow Of Material While Cutting. Large, Wide Handle Loops Increase Cutting Leverage and Comfortably Fit All Hand Sizes, Including Gloved Hands. Longer Handle Length and Rounded Head Design Improve Cutting Leverage.
Number of Pieces
1
Safety Latch
Yes
Metal Gauge
20 Mild
Handle Design
Painted
Cutting Edge
Nonserrated
Handle Color
Gray
Item
Tinners Snip
Spring Assist Handle
No
Handle Style
Contoured
Handle Material
Aluminum
Blade Material
Steel
Cutting Direction
Straight
Snip Type
Tinner Snips
Grip Material
Plastic
Cutting Edge Type
Serrated
Grip Type
Ergonomic
Material Application
Metal
Non-Sparking
No

Description

The Crescent Wiss 14 in. Tinners Snip is the tool you need for cutting wire and sheet metal. The forged steel construction of this tinners snip makes it durable and sturdy. The non-serrated cutting edge allows you to cut through wire without damaging the edges or leaving behind burrs. This 14 in. long snip has a 3 1/2 in. cutting length, making it perfect for working with small pieces of metal that would be difficult to cut with larger tools. Forged from tough steel, this Crescent Wiss Tinners Snip will make short work of your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.