Shop CRESCENT
See all product information
Create Account
WKF2 UTILITY KNIFE, 0.15 IN W TANTO SERRATED BLADE, STEEL BLADE, 10 BLADES INCLUDED, 6.87
- Mfr # WKF2
- Zoro # G822803596
product price:Â
$
23.69
/ea
Key Features
Overall Length
6 in
Overall Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKF2
- Zoro #
- G822803596
- UPC #
- 00037103301345
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Overall Width
- 1 in
- Height
- 1 in
Details
- Item
- Utility Knives
Description
THE CRESCENTQUICK-CHANGE UTILITY KNIFE FEATURES AN ERGONOMIC COMFORT GRIP THAT KEEPS YOUR HAND SECURELY IN PLACE WHEN MAKING CUTS IN ANY ENVIRONMENT. THE KNIFE BLADE SECURELY LOCKS IN BOTH THE OPEN AND CLOSED POSITIONS FOR ADDED SAFETY. THE QUICK-CHANGE LEVER AND EMBEDDED BLADE STORAGE LET YOU QUICKLY SWAP OUT BLADES, WITHOUT HAVING TO SEARCH FOR REPLACEMENTS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.