Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Plain Slotted Head Driver 76mmL
- Mfr # 4476P12
- Zoro # G323582433
original price:Â $14.02 , new price: $12.62 , 9 percent off
new price:Â
$
12.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476P12
- Zoro #
- G323582433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 12mm Plain Tip 1/2 Inch Drive 76mm Length Durable Construction - 4476P12 Impact Bit Socket This slotted impact bit socket is built around a 2.0 x 12.0mm plain slotted tip and a 1/2in drive for use with compatible impact tooling. Its 76mm (2.99in) overall length supports controlled access where a compact, fixed-length driver bit is preferred. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. The matte black oxide finish and heat treatment process support long-term professional use while keeping the tool easy to identify and organize. Key Benefits 2.0 x 12.0mm slotted bit socket supports consistent fit across matching fasteners. 1/2in drive interface pairs with common impact tools and drive systems. 76mm overall length balances reach and control in confined working areas. Chromium Molybdenum Alloy Steel construction provides strength with anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist wear while maintaining a professional finish. Stamped size markings provide permanent identification for faster tool organization. It fits cleanly into organized tool storage thanks to permanently stamped sizing and a consistent, durable surface finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.