Crescent
WRENCH COMBINATION 7MM
Mfr # CCW18
Zoro # G303163966
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.28 in
- Size 7 mm
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric Metric
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- VEGA Hex 10Mm Power Bit x 2" - 7/16 Hex Shank (350H100A)
- KD TOOLS X-Beam Ratcheting Cmbo Wrench Set, 12pcs. (85888)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- CRESCENT WRENCH COMBINATION 20MM (CCW31)
- CRESCENT 1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW2)
- CRESCENT WRENCH COMBO 1-1/4"" (CCW16)
- CRESCENT 2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW9)
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- PROTO Combination Wrench, 1" Sz, 14" Length (J1232-T500)
- Crescent Combination Wrenches