Bed Monitor and Sensor Pad
Mfr # 114686
Zoro # G923559361
product price:Â $99.59
/eaKey Features
Features
Always On Monitoring, Chime, Warble and Buzz Alarm Tones
Battery Type
AAA
Overall Width
10 in
Product Type
Bed Monitor and Bed Sensor Pad
Includes
Mounting Clip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114686
Zoro #
G923559361
UPC #
-
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Length
30 in
Details
Item
Bed Monitor and Sensor Pad
Features
Always On Monitoring, Chime, Warble and Buzz Alarm Tones
Battery Type
AAA
Product Type
Bed Monitor and Bed Sensor Pad
Includes
Mounting Clip
Compatible Product Type
Monitor
Description
Bed Monitor and Sensor Pad, Includes Mounting Clip, Battery Type AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.