Bed Sensor Pad, 30 in L
Mfr # 114644
Zoro # G923558722
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Battery Type
AAA
Compatible Product Type
Monitor
Features
Heavy-Duty Bonding with Reinforced Anchor Prevents Separation of Cord From Pad, Over-Molded Plug End to Protect Against Strain and Clip Breakage
Overall Length
30 in
Product Type
Bed Sensor Pad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114644
Zoro #
G923558722
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 in
Overall Width
10 in
Details
Item
Bed Sensor Pad
Battery Type
AAA
Compatible Product Type
Monitor
Features
Heavy-Duty Bonding with Reinforced Anchor Prevents Separation of Cord From Pad, Over-Molded Plug End to Protect Against Strain and Clip Breakage
Product Type
Bed Sensor Pad
Description
Bed Sensor Pad, Battery Type AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.