Shop CREST HEALTHCARE
See all product information
Create Account
Pillow Speaker, 8 ft Cable L
- Mfr # ET1801EXAEA627ZJ1
- Zoro # G423559052
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Color
White
Controller Width
3 3/16 in
Voltage
30V DC
Cable Length
8 ft
Product Type
Pillow Speaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET1801EXAEA627ZJ1
- Zoro #
- G423559052
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for Dukane ProCare 6000
- Color
- White
- Voltage
- 30V DC
- Product Type
- Pillow Speaker
- Features
- Nurse, TV, Volume, 10-Key, 2 Lights
- Current
- 100 mA
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Wire Color
- White
Dimensions
- Controller Width
- 3 3/16 in
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Fits Chest Size
- Nurse, TV, Volume, 10-Key, 2 Lights
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.