Shop CREST HEALTHCARE
See all product information
Create Account
Breath Activated Call Cord
- Mfr # 116952
- Zoro # G423559069
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
FDA Listed
Cable Length
10 ft
Product Type
Call Cord
End Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116952
- Zoro #
- G423559069
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Breath Activated Call Cord
- Color
- Black
- Standards
- FDA Listed
- Product Type
- Call Cord
- Wire Color
- Black
Dimensions
- Cable Length
- 10 ft
- End Connection Size
- 1/4 in
Description
Breath Activated Call Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.