Durable Call Cord, 15 ft Cable L
- Mfr # 9938W-15
- Zoro # G023559148
product price:Â
$
65.19
/ea
Key Features
Cable Length
15 ft
Product Type
Call Cord
Standards
ETL Listed, FDA Listed
Color
White
Wire Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9938W-15
- Zoro #
- G023559148
- UPC #
- -
- Country of Origin
- China
- Item
- Durable Call Cord for Jeron Pro-Alert 640, Provider 680 and 700
- Product Type
- Call Cord
- Standards
- ETL Listed, FDA Listed
- Color
- White
- Wire Color
- White
Dimensions
- Cable Length
- 15 ft
Description
Durable Call Cord,15 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.