Cleanable Call Cord, 1/4"
Mfr # 8900W-12
Zoro # G023559780
product price:Â $51.95
/eaKey Features
Product Type
Call Cord
Color
White
Cable Length
12 ft
End Connection Size
1/4 in
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8900W-12
Zoro #
G023559780
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
12 ft
End Connection Size
1/4 in
Details
Item
Cleanable Call Cord, 1/4"
Product Type
Call Cord
Color
White
Standards
FDA Listed
Description
Cleanable Call Cord, 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.