Shop CREST HEALTHCARE
See all product information
Create Account
Communication Cable for Stryker beds
- Mfr # 108348
- Zoro # G023558615
product price:Â
$
67.55
/ea
Key Features
Product Type
Bed Communication Cable
Overall Width
8 ft
Color
Brown
Material
ABS Plastic
Compatible Product Type
Stryker Beds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108348
- Zoro #
- G023558615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Communication Cable for Stryker beds
- Product Type
- Bed Communication Cable
- Color
- Brown
- Material
- ABS Plastic
- Compatible Product Type
- Stryker Beds
- Shell Material
- ABS Plastic
- Wire Color
- Brown
- Traction Material
- ABS Plastic
Dimensions
- Overall Width
- 8 ft
Description
Communication Cable for Stryker beds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.