Communication Cable for Stryker beds
- Mfr # 108348QD
- Zoro # G423559472
product price:Â
$
94.59
/ea
Key Features
Standards
FDA Listed
Overall Width
8 ft
Material
ABS Plastic
Product Type
Bed Communication Cable
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108348QD
- Zoro #
- G423559472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 8 ft
Details
- Item
- Communication Cable for Stryker beds
- Standards
- FDA Listed
- Material
- ABS Plastic
- Product Type
- Bed Communication Cable
- Color
- Brown
- Compatible Product Type
- Stryker Beds
- Shell Material
- ABS Plastic
- Wire Color
- Brown
Description
Communication Cable for Stryker beds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.