Shop CREST HEALTHCARE
See all product information
Create Account
Pillow Speaker, 8 ft Cable L
- Mfr # EN5501E0BAB200AE1
- Zoro # G223558934
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Controller Width
3 3/16 in
Controller Height
9 3/8 in
Features
Volume, Nurse, 2 Lights, Pain, Toilet, Water
Color
White
Product Type
Pillow Speaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN5501E0BAB200AE1
- Zoro #
- G223558934
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for TekTone Tek-CARE 400 P5+
- Features
- Volume, Nurse, 2 Lights, Pain, Toilet, Water
- Color
- White
- Product Type
- Pillow Speaker
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Current
- 100 mA
- Voltage
- 30V DC
- Wire Color
- White
Dimensions
- Controller Width
- 3 3/16 in
- Controller Height
- 9 3/8 in
- Cable Length
- 8 ft
- Fits Chest Size
- Volume, Nurse, 2 Lights, Pain, Toilet, Water
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.