Zoro Homepage

Digital Pillow Speaker, White, 8' L

  • Mfr # EN0101EXACA660AE1

  • Zoro # G410777810


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Security Clip
Features
Ruggedized Case
Standards
UL 1069, ETL US Listed, FDA Listed, RoHS Compliant
Voltage
30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN0101EXACA660AE1
Zoro #
G410777810
UPC #
-
Country of Origin
United States

Dimensions

Controller Height
9 3/8 in
Controller Width
1 1/4 in
Cable Length
8 ft

Details

Item
Digital Pillow Speaker
Color
White
Includes
Security Clip
Features
Ruggedized Case
Standards
UL 1069, ETL US Listed, FDA Listed, RoHS Compliant
Voltage
30V DC
Amps
100 mA at 30V DC
Product Type
Digital Pillow Speaker
Current
0.1 A

Description

Elite Digital Pillow Speaker for Executone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.