Shop CREST HEALTHCARE
See all product information
Create Account
Pillow Speaker, RR5, PTW, Head
- Mfr # EN4902ERARBBXX5L1
- Zoro # G322806493
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 3/16 in
Overall Depth
1 1/4 in
Standards
FDA Listed, RoHS Compliant, UL 1069
Voltage
30V DC
Wire Rope Length
9 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN4902ERARBBXX5L1
- Zoro #
- G322806493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 3/16 in
- Overall Depth
- 1 1/4 in
- Wire Rope Length
- 9 3/8 in
- Overall Length
- 9 3/8 in
- Length
- 9 3/8 in
Details
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Voltage
- 30V DC
- Item
- Call-for-Assistance Devices - Elite Digital Pillow Speaker
- Product Type
- Digital Pillow Speaker
- Includes
- Interface Overlay Nurse, 2 Lights, Pain, Toilet, Water
- Color
- White
- Wire Color
- White
Description
Call-for-Assistance Devices - Elite Digital Pillow Speaker, Voltage 30V DC, Color White, Includes Interface Overlay Nurse, 2 Lights, Pain, Toilet, Water, Standards FDA Listed, RoHS Compliant, UL 1069
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.