Shop CREST HEALTHCARE
See all product information
Create Account
Dummy Plug, White
- Mfr # 107284D
- Zoro # G823559218
product price:Â
$
13.69
/ea
Key Features
Product Type
Dummy Plug
Color
White
Compatible Product Type
Wall Station
Material
ABS Plastic
Shell Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107284D
- Zoro #
- G823559218
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Item
- Dummy Plug for Jeron Pro-Alert 640, Provider 680 and 700
- Product Type
- Dummy Plug
- Color
- White
- Compatible Product Type
- Wall Station
- Material
- ABS Plastic
- Shell Material
- ABS Plastic
- Wire Color
- White
Description
Dummy Plug,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.