Durable Call Cord, 1/4"
Mfr # 9900W-15
Zoro # G623559968
product price:Â $40.79
/eaKey Features
Cable Length
15 ft
Product Type
Call Cord
Standards
ETL Listed, FDA Listed
End Connection Size
1/4 in
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9900W-15
Zoro #
G623559968
UPC #
-
Country of Origin
China
Dimensions
Cable Length
15 ft
End Connection Size
1/4 in
Details
Item
Durable Call Cord, 1/4"
Product Type
Call Cord
Standards
ETL Listed, FDA Listed
Color
White
Description
Durable Call Cord, 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.