Durable Call Cord, 1/4"
Mfr # 9900W-20
Zoro # G323559060
product price:Â $42.69
/eaKey Features
End Connection Size
1/4 in
Color
White
Cable Length
20 ft
Standards
ETL Listed, FDA Listed
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9900W-20
Zoro #
G323559060
UPC #
-
Country of Origin
China
Dimensions
End Connection Size
1/4 in
Cable Length
20 ft
Details
Item
Durable Call Cord, 1/4"
Color
White
Standards
ETL Listed, FDA Listed
Product Type
Call Cord
Description
Durable Call Cord, 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.