Durable Call Cord, 1/4"

  • Mfr # 9900W-.5

  • Zoro # G823558426


product price:  $45.85
/ea

Key Features

Standards
ETL Listed, FDA Listed
Cable Length
6 in
Color
White
Product Type
Call Cord
End Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9900W-.5
Zoro #
G823558426
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 in
End Connection Size
1/4 in

Details

Item
Durable Call Cord, 1/4"
Standards
ETL Listed, FDA Listed
Color
White
Product Type
Call Cord

Description

Durable Call Cord, 1/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.