Durable Call Cord, 7 ft Cable L
- Mfr # 9904DW-7
- Zoro # G123558652
product price:Â
$
52.99
/ea
Key Features
Product Type
Call Cord
Standards
ETL Listed, FDA Listed
Color
White
Cable Length
7 ft
Wire Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9904DW-7
- Zoro #
- G123558652
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 7 ft
Details
- Item
- Durable Call Cord for Rauland Responder III+, IV, 4000
- Product Type
- Call Cord
- Standards
- ETL Listed, FDA Listed
- Color
- White
- Wire Color
- White
Description
Durable Call Cord,7 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.